Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 8" L

  • Mfr # JHW8-108

  • Zoro # G6530380


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Drive Size
1-1/2"
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW8-108
Zoro #
G6530380
UPC #
662459902597
Country of Origin
United States

Dimensions

Overall Length
8"
Drive Size
1-1/2"

Details

Item
Impact Extension
Finish
Industrial Black
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
For Use With
Pneumatic And Electric Impact Wrenches

Description

Impact Extension,1-1/2 In. D,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.