Zoro Homepage

1-1/2" Drive Impact Socket Black Industrial, 1-1/2" D, 2-11/16", 12Pt

  • Mfr # JHW41186

  • Zoro # G6516889


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1-1/2"
Size
2-11/16"
Overall Length
3-3/4"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW41186
Zoro #
G6516889
UPC #
662459341006
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
2-11/16"
Overall Length
3-3/4"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Socket Type
Shallow Impact
Category Type
Impact Socket
Sub-Category
Williams

Description

Impact Socket,1-1/2 In. D,2-11/16 In.,12Pt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.