1-1/2" Drive Impact Socket Black Industrial, 1-1/2" D, 2-1/4", 12Pt
Mfr # 41172
Zoro # G6516907
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1-1/2"
Size
2-1/4"
Overall Length
3-1/2"
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41172
Zoro #
G6516907
UPC #
662459340931
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/2"
Size
2-1/4"
Overall Length
3-1/2"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams
Description
Impact Socket,1-1/2 In. D,2-1/4 In.,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.