1-1/2" Drive Impact Socket Black Industrial, 1-1/2" D, 6Pt, 1-11/16
Mfr # 8-654
Zoro # G6530785
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Size
1-11/16"
Overall Length
3-1/4"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-654
Zoro #
G6530785
UPC #
662459258946
Country of Origin
United States
Dimensions
Drive Size
1-1/2"
Size
1-11/16"
Overall Length
3-1/4"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Shallow Impact
Description
Impact Socket,1-1/2 In. D,6Pt,1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.