Zoro Homepage

1-1/2" Drive Impact Socket Black Industrial, 1-1/2" D, 6Pt, 3

  • Mfr # JHW8-696

  • Zoro # G6530618


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1-1/2"
Size
3"
Overall Length
4-7/16"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW8-696
Zoro #
G6530618
UPC #
662459259110
Country of Origin
United States

Dimensions

Drive Size
1-1/2"
Size
3"
Overall Length
4-7/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Shallow Impact
Category Type
Impact Socket

Description

The Williams 8-696 1-1/2" Dr, 3" Size, SAE Impact Socket is the ideal tool for when you need to remove stubborn fasteners. The six points allow you to gain maximum torque on nuts and bolts. It has a shallow impact socket design that allows for easy access in tight spaces. The black industrial finish makes it highly durable. It is an impact socket with a drive size of 1-1/2". This 6 pt SAE impact socket will help you tackle your next project with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.