Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive Impact Universal Joint, SAE, Industrial Black, 6-1/16" L

  • Mfr # JHW8-140B

  • Zoro # G7129337


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1-1/2"
Overall Length
6-1/16"
SAE or Metric
SAE
Finish
Industrial Black
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW8-140B
Zoro #
G7129337
UPC #
662459902610
Country of Origin
United States

Dimensions

Drive Size
1-1/2"
Overall Length
6-1/16"

Details

Item
Impact Universal Joint
SAE or Metric
SAE
Finish
Industrial Black
Sub-Category
Williams
Number of Pieces
1
Category Type
Universal Joints
For Use With
Pneumatic And Electric Impact Wrenches

Description

Impact Universal Joint,1-1/2 In. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.