Shop WILLIAMS
See all product information
Create Account
1" Drive Impact Socket Black Industrial, Deep 1" D, 6-Point 2-3/16
Mfr # 17-670
Zoro # G7073879
product price:Â
$
99.99
/ea
Key Features
Drive Size
1"
Size
2-3/16"
Overall Length
4-3/4"
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-670
- Zoro #
- G7073879
- UPC #
- 662459258199
- Country of Origin
- United States
Dimensions
- Drive Size
- 1"
- Size
- 2-3/16"
- Overall Length
- 4-3/4"
Details
- Item
- Deep Impact Socket,1" D,6Pt 2-3/16"
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Industrial
- Category Type
- Impact Socket
- Socket Type
- Impact Deep
- Sub-Category
- Williams
- Tether Ready
- No
- Tether Status
- Not Tether Capable
- Product Type
- Deep Impact Socket,1" D,6Pt 2-3/16"
Description
Deep Impact Socket,1 In. D,6Pt 2-3/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.