Shop GENIUS TOOLS
Create Account
1/2in Dr. Reversible Sanitary Ratchet
- Mfr # 480444H
- Zoro # G423584207
original price:Â $46.00 , new price: $41.40 , 10 percent off
new price:Â
$
41.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480444H
- Zoro #
- G423584207
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 24 Teeth 1/2 Inch Drive Sanitary Design - 480444H Professional Ratchet Wrench This 1/2in drive reversible sanitary ratchet is built for professional hand tool workflows where control, durability, and corrosion resistance matter. The sanitary design and rubber handle support secure handling and easier cleanup in demanding environments. With a 24-tooth mechanism and a 275mm (10.83in) overall length, it balances reach and leverage for everyday service and maintenance tasks. Constructed from Chromium-vanadium steel alloy, it's engineered for high strength and long-term reliability. Key Benefits 1/2in drive size fits common sockets for professional service work. 24-tooth ratcheting mechanism supports controlled turning in tight spaces. Reversible sanitary ratchet design helps maintain cleaner tool surfaces. Rubber handle improves grip security and reduces hand fatigue during use. 275mm (10.83in) length provides leverage while staying compact in tool storage. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. SKU: 480444H. Designed and made for professional technicians, this ratchet wrench is built for heavy, repeat use with dependable materials and compliant quality standards. It's a practical choice when you need a sanitary, reversible 1/2in drive ratchet with a durable grip and corrosion-resistant construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.