Williams
1" Drive Impact Socket 6 Black Industrial
Mfr # 7-6148
Zoro # G6537076
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Shallow Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5-3/4"
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket 6 Black Industrial 2M-610
- WILLIAMS 3/8" Drive Impact Socket 6 Black Industrial 2M-614
- WILLIAMS 1" Drive Impact Socket 6 Black Industrial 7-688
- WILLIAMS 1/2" Drive Impact Socket 6 Black Industrial 14-632
- WILLIAMS 3/4" Drive Impact Socket 6 Black Industrial 16-626
- WILLIAMS 1/2" Drive Impact Socket 12 Black Industrial 35544
- WILLIAMS 1-1/2" Drive Impact Socket 12 Black Industrial 41194
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 29mm 14M-1229
- WILLIAMS 1-1/2" Drive Impact Socket 6 Black Industrial 8-680
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/4" 10028L
- TEKTON 1/2 Inch Drive 7/8 x 15/16 Inch Thin Wall Impact Flip Socket SIF20909
- Williams Impact Sockets