Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 9/32in Hex Screwdriver Bit 30mmL
- Mfr # 3209
- Zoro # G323582143
product price:Â
$
1.92
/ea
Sold in multiples of 4 for
$7.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3209
- Zoro #
- G323582143
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/32 Inch Size, 1/4 Inch Hex Shank Drive, 30mm Length, Durable Construction - 3209 Hex Screwdriver Bit This 9/32in hex screwdriver bit is built for consistent fit and controlled driving with tools that accept a 1/4in hex shank. Its compact 30mm overall length keeps the profile short for better access and handling in tighter work areas. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed for professional technicians who need durable, repeatable performance. The size is permanently stamped for fast identification during tool organization and setup. Key Benefits 9/32in hex bit profile delivers accurate engagement and reduced fastener rounding. 1/4in hex shank drive fits common holders and quick-change systems. 30mm overall length keeps a compact setup for tighter access points. High Speed Steel construction provides high strength with anti-corrosive properties. Heat-treated design creates durable exterior hardness with a strong core. Permanently stamped size marking supports faster sorting and tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. SKU: 3209. Add it to a bit set or keep it as a dedicated size for repeat jobs where quick identification and reliable durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.