
1" Drive, 1-1/2" SAE Socket, 12 Points
Mfr # X-1248
Zoro # G6536988
product price: $43.99
/eaKey Features
Size
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X-1248
Zoro #
G6536988
UPC #
662459240422
Country of Origin
United States
Dimensions
Drive Size
1"
Size
1-1/2"
Overall Length
2-3/4"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Description
Socket,1 In. D,12Pt,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.