Zoro Homepage

1" Drive, 1-3/4" SAE Socket, 12 Points

  • Mfr # JHWX-1256

  • Zoro # G7119169


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
1-3/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWX-1256
Zoro #
G7119169
UPC #
662459905260
Country of Origin
United States

Dimensions

Drive Size
1"
Size
1-3/4"
Overall Length
3"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Socket,1 In. D,12Pt,1-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.