
1" Drive, 1-5/8" SAE Socket, 12 Points
Mfr # X-1252
Zoro # G7154561
product price: $46.49
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X-1252
Zoro #
G7154561
UPC #
662459240439
Country of Origin
United States
Dimensions
Drive Size
1"
Size
1-5/8"
Overall Length
2-7/8"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Description
Socket,1 In. D,12Pt,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.