Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 13/16"Square / 1-1/2"Hex SAE Socket, 6 Points

  • Mfr # JHW17-648BW

  • Zoro # G6538290


product price: $72.89
/ea

Key Features

Drive Size
1"
Size
13/16"Square / 1-1/2"Hex
Finish
Black Industrial
Overall Length
4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW17-648BW
Zoro #
G6538290
UPC #
662459257147
Country of Origin
United States

Dimensions

Drive Size
1"
Size
13/16"Square / 1-1/2"Hex
Overall Length
4"

Details

Item
Budd Wheen Socket
Finish
Black Industrial
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Wheel Imapct

Description

Budd Wheel Socket,1 In.D,13/16 In. Sq

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.