Zoro Homepage

1" Drive, 2-3/8" SAE Socket, 12 Points

  • Mfr # X-1276

  • Zoro # G6536820


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Size
2-3/8"
Finish
High Polished Chrome
Overall Length
3-7/8"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-1276
Zoro #
G6536820
UPC #
662459919540
Country of Origin
United States

Dimensions

Drive Size
1"
Size
2-3/8"
Overall Length
3-7/8"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams

Description

Socket,1 In. D,12Pt,2-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.