Shop WILLIAMS
See all product information
Create Account
1" Drive, 2-5/8" SAE Socket, 12 Points
Mfr # JHWX-1284
Zoro # G6536811
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Size
2-5/8"
Finish
High Polished Chrome
Overall Length
4-1/4"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWX-1284
- Zoro #
- G6536811
- UPC #
- 662459240538
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Socket,1 In. D,12Pt,2-5/8 In.