Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 96511712
- Zoro # G223785613
product price:Â
$
2,701.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Grip Style
Ergonomic, Non-Slip
Includes
Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
Replaceable Bit Capable
Fixed Bit
Primary Scale Increments
0.01 ft-lb, 0.1 in-lb
Extended Data Testing
DIN EN ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96511712
- Zoro #
- G223785613
- UPC #
- 4018754299430
- Country of Origin
- Germany
Dimensions
- Tip Size
- 1/4 in
- Overall Length
- 317 mm
- Drive Size
- 1/4 in
- Wire Rope Length
- 317 mm
- Length
- 317 mm
Details
- Item
- Torque Screwdriver
- Grip Style
- Ergonomic, Non-Slip
- Includes
- Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
- Replaceable Bit Capable
- Fixed Bit
- Primary Scale Increments
- 0.01 ft-lb, 0.1 in-lb
- Extended Data Testing
- DIN EN ISO
- Measurement Type
- SAE
- Torque - Maximum
- 0.885 ft-lb, 1.2 N-m, 10.7 in-lb, 120 cN-m, 169.9 in-oz
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Torque Measurement Type
- Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Standards
- CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
- Includes Calibration Certification
- Calibration Certificate Included
- Torque - Minimum
- 0.08 ft-lb, 0.12 N-m, 1.06 in-lb, 12 cN-m, 16.9 in-oz
- Rotation
- Clockwise, Counterclockwise
- Includes Insulation
- Not Insulated
- Handle Shape
- Straight, T-Handle
- Tip Style
- Square
- Series
- TORSIOTRONIC
- ESD Safety
- Not ESD Safe
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.01 ft-lb, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter, Drive Size 1/4 in