Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 3-1/8" SAE Socket, 12 Points

  • Mfr # JHWX-12100

  • Zoro # G6536787


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWX-12100
Zoro #
G6536787
UPC #
662459240576
Country of Origin
United States

Dimensions

Drive Size
1"
Size
3-1/8"
Overall Length
4-31/32"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No

Description

Socket,1 In. D,12Pt,3-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.