1" Drive, 36" Hand Ratchet , Chrome plated
Mfr # X-52H36
Zoro # G6520355
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Sub-Category
Williams
Number of Pieces
1
SAE or Metric
SAE
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X-52H36
Zoro #
G6520355
UPC #
662459902665
Country of Origin
United States
Dimensions
Drive Size
1"
Overall Length
36"
Details
Item
Hand Ratchet
Sub-Category
Williams
Number of Pieces
1
SAE or Metric
SAE
Finish
Chrome plated
Description
Ratchet Handle,for X-52 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.