Shop WILLIAMS
See all product information
Create Account
1" Drive, 7-13/16" Hand Ratchet , Chrome plated
Mfr # JHWX-52
Zoro # G6538275
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Overall Length
7-13/16"
Sub-Category
Williams
Drive Size
1"
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWX-52
- Zoro #
- G6538275
- UPC #
- 662459902658
- Country of Origin
- United States
Dimensions
- Overall Length
- 7-13/16"
- Drive Size
- 1"
Details
- Item
- Hand Ratchet
- Number of Pieces
- 1
- Sub-Category
- Williams
- Finish
- Chrome plated
- SAE or Metric
- SAE
Description
Ratchet Head,1 In. D,Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.