Shop WILLIAMS
See all product information
Create Account
Repair Kit S-52Lab and S-53Lab
- Mfr # JHWS-52LARK
- Zoro # G6520258
product price:Â
$
36.39
/ea
Key Features
SAE or Metric
SAE
Drive Size
1/2"
Sub-Category
Williams
Number of Pieces
1
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWS-52LARK
- Zoro #
- G6520258
- UPC #
- 662459220233
- Country of Origin
- United States
- Item
- Repair Kit S-52Lab and S-53Lab
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Number of Pieces
- 1
- Finish
- Chrome plated
Dimensions
- Drive Size
- 1/2"
Description
Repair Kit S-52Lab and S-53Lab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.