Zoro Homepage

1" Drive Flex Handle Breaker Bar, Industrial Black

  • Mfr # JHWX-41CB

  • Zoro # G6518919


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Overall Length
34-3/16"
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWX-41CB
Zoro #
G6518919
UPC #
662459908278
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
34-3/16"

Details

Item
Flex Handle Breaker Bar
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1

Description

Flex Handle,1 In. D,Black 34-3/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.