Zoro Homepage

1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 13" L

  • Mfr # 7-113

  • Zoro # G6537697


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Drive Size
1"
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-113
Zoro #
G6537697
UPC #
662459257017
Country of Origin
United States

Dimensions

Overall Length
13"
Drive Size
1"

Details

Item
Impact Extension
Finish
Industrial Black
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
For Use With
Pneumatic and Electric Impact Wrenches

Description

Impact Extension,1 In. D,13 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.