Zoro Homepage

1" Drive Impact Socket Black Industrial, 1" D, 6-Point, 1-1/4

  • Mfr # 7-640

  • Zoro # G6537505


product price: $59.49
/ea

Key Features

Size
1-1/4"
Overall Length
2-3/8"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-640
Zoro #
G6537505
UPC #
662459257284
Country of Origin
United States

Dimensions

Drive Size
1"
Size
1-1/4"
Overall Length
2-3/8"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams

Description

Impact Socket,1 In. D,6Pt,1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.