1" Drive Impact Socket Black Industrial, 1" D, 6-Point, 2-1/16
Mfr # 7-666
Zoro # G7037339
product price: $63.59
/eaKey Features
Size
2-1/16"
Overall Length
3-1/8"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-666
Zoro #
G7037339
UPC #
662459257413
Country of Origin
United States
Dimensions
Drive Size
1"
Size
2-1/16"
Overall Length
3-1/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Shallow Impact
Sub-Category
Williams
Category Type
Impact Socket
Description
Impact Socket,1 In. D,6Pt,2-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.