Zoro Homepage

1" Drive Impact Socket Black Industrial, 1" D, 6-Point, 3-15/16

  • Mfr # JHW7-6126

  • Zoro # G6537207


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Size
3-15/16"
Overall Length
5-5/16"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW7-6126
Zoro #
G6537207
UPC #
662459257666
Country of Origin
United States

Dimensions

Drive Size
1"
Size
3-15/16"
Overall Length
5-5/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams

Description

Impact Socket,1 In. D,6Pt,3-15/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.