Zoro Homepage

1" Drive Impact Socket Black Industrial, 1"D, 6-Point, 35mm

  • Mfr # 7M-635

  • Zoro # G7169648


product price: $37.99
/ea

Key Features

Size
35mm
Overall Length
2-1/2"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M-635
Zoro #
G7169648
UPC #
662459258625
Country of Origin
United States

Dimensions

Drive Size
1"
Size
35mm
Overall Length
2-1/2"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Shallow Impact

Description

Impact Socket,1 In.D,6Pt,35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.