Zoro Homepage

1" Drive Impact Socket Black Industrial, Deep 1" D, 6-Point 1-1/2

  • Mfr # 17-648

  • Zoro # G7086716


product price: $56.79
/ea

Key Features

Size
1-1/2"
Overall Length
4"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-648
Zoro #
G7086716
UPC #
662459258083
Country of Origin
United States

Dimensions

Drive Size
1"
Size
1-1/2"
Overall Length
4"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Deep Impact
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No
Product Type
Deep Impact Socket,1" D,6Pt 1-1/2"
Tether Status
Not Tether Capable

Description

If you are looking for a socket that will deliver the power needed to remove stubborn bolts, this Williams Deep Impact Socket is what you need. With a 6-point design, this impact socket is perfect for holding onto the head of a bolt when you need to get it loose. The 1" drive size means that it fits in tight spaces and gives you enough torque to handle the job. It has an overall length of 4", making it easy to reach into tight areas. This black industrial finish ensures that your sockets will not rust or corrode over time. When you are working on projects where time is money, having the right tools at hand can make all the difference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.