1" Drive Impact Socket Black Industrial, Deep 1" D, 6-Point 1-3/8
Mfr # 17-644
Zoro # G6538178
product price: $56.79
/eaKey Features
Size
1-3/8"
Overall Length
4"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-644
Zoro #
G6538178
UPC #
662459258069
Country of Origin
United States
Dimensions
Drive Size
1"
Size
1-3/8"
Overall Length
4"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Impact Deep
Sub-Category
Williams
Category Type
Impact Socket
Description
Deep Impact Socket,1 In. D,6Pt 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.