Zoro Homepage

1" Drive Impact Socket Black Industrial, Deep 1" D, 6-Point 2-1/4

  • Mfr # 17-672

  • Zoro # G6538099


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Size
2-1/4"
Overall Length
4-3/4"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-672
Zoro #
G6538099
UPC #
662459258205
Country of Origin
United States

Dimensions

Drive Size
1"
Size
2-1/4"
Overall Length
4-3/4"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Impact Deep
Category Type
Impact Socket
Sub-Category
Williams
Tether Ready
No

Description

Deep Impact Socket,1 In. D,6Pt 2-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.