Zoro Homepage

1" Drive Impact Socket Black Industrial, Deep 1" D, 6-Point 4-9/16

  • Mfr # JHW17-6146

  • Zoro # G6537758


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Size
4-9/16"
Overall Length
7-1/8"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW17-6146
Zoro #
G6537758
UPC #
662459258526
Country of Origin
United States

Dimensions

Drive Size
1"
Size
4-9/16"
Overall Length
7-1/8"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Impact Deep
Category Type
Impact Socket
Tether Ready
No

Description

Deep Impact Socket,1 In. D,6Pt 4-9/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.