Zoro Homepage

1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle

  • Mfr # JHWPL-1519C

  • Zoro # G7072576


product price: $20.15
/ea

Key Features

Overall Length
5"
Features
Multiple Parallel Jaw Positions, Serrated jaws
Handle Type
Double-Dipped Plastic
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWPL-1519C
Zoro #
G7072576
UPC #
662459270498
Country of Origin
United States

Dimensions

Overall Length
5"

Details

Item
Utility Superjoint Pliers,5"
Features
Multiple Parallel Jaw Positions, Serrated jaws
Handle Type
Double-Dipped Plastic
Number of Pieces
1
Sub-Category
Williams

Description

Utility Superjoint Pliers,5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.