Zoro Homepage

10 in, 7 in, 6 in Locking Plier Set

  • Mfr # JHW23071

  • Zoro # G6529531


product price: $59.39
/ea

Key Features

Features
Heavy-Duty Jaw Surfaces Provide Extra Gripping Power, Packed in a Pouch
Handle Type
Bi-Mold
Overall Length
10", 7", 6"
Includes
(1) 10" Curved Jaw Locking Pliers with Cutter, (1) 7" Straight Jaw Locking Pliers, (1) 6" Long Nose Locking Pliers with Cutter
Jaw Release Lever
One Hand Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW23071
Zoro #
G6529531
UPC #
662459933140
Country of Origin
China

Dimensions

Overall Length
10", 7", 6"

Details

Features
Heavy-Duty Jaw Surfaces Provide Extra Gripping Power, Packed in a Pouch
Handle Type
Bi-Mold
Includes
(1) 10" Curved Jaw Locking Pliers with Cutter, (1) 7" Straight Jaw Locking Pliers, (1) 6" Long Nose Locking Pliers with Cutter
Jaw Release Lever
One Hand Operation
Plier Item
Locking Pliers Set with Bi-Mold Comfort Grip Handles
Plier Jaw Style
Curved Jaw, Straight Jaw, Long Nose
Wire Cutter
Yes
Item
Locking Plier Set,3pcs.
Sub-Category
Williams

Description

Locking Plier Set,3pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.