10 in Drop Forged C-Clamps Yellow Copper Plated Screw

  • Mfr # JHW20010

  • Zoro # G816289955


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Diameter
7/8 in
Body Material
Forged Steel
Throat Depth
6 in
Body Color
Yellow
Capacity
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW20010
Zoro #
G816289955
UPC #
-
Country of Origin
China

Dimensions

Diameter
7/8 in
Throat Depth
6 in
Overall Length
10 in

Details

Body Material
Forged Steel
Item
C-Clamp
Body Color
Yellow
Capacity
10 in
Max. Hand Load
5,500 lbs
Working Load
5,000 lbs
Frame Proff Load
8,000 lbs

Description

Copper plated screw resists weld splatterDrop-forged and heat treated for maximum strength and greater rigidityI-Beam design for extra strengthPowder coated frame resists rustSafety Yellow color makes clamps easy to locate in dark work areas


  • "Safety Yellow" color makes clamps easy to locate in dark work areas
  • Powder coated frame resists rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.