1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6-Points
Mfr # SA-16A
Zoro # G6533235
product price: $18.29
/eaKey Features
Drive Size
1/2"
Overall Length
2-1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-16A
Zoro #
G6533235
UPC #
662459221834
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
2-1/4"
Size
1/2"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Socket Type
Standard Long Length Hex Bit
Tether Ready
No
Tether Status
Not Tether Capable
Description
Hex Bit Socket,1/2 In. D,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.