1/2" Dr, 17mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome
Mfr # 35278-TH
Zoro # G7612151
product price: $33.19
/eaKey Features
Drive Size
1/2"
Overall Length
2-7/16"
Finish
High Polished Chrome
SAE or Metric
Metric
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35278-TH
Zoro #
G7612151
UPC #
662459960597
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2-7/16"
Size
17mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Sub-Category
Williams
Socket Type
Standard Long Length Hex Bit
Number of Points
6
Category Type
Socket Bits
Description
Hex Bit Socket,17mm 1/2 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.