1/2" Dr, 3/4" Size, SAE Hex Bit Socket, 6 Pts
Mfr # 35206-TH
Zoro # G7629347
product price: $40.49
/eaKey Features
Drive Size
1/2"
Overall Length
2-13/32"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35206-TH
Zoro #
G7629347
UPC #
662459960504
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2-13/32"
Size
3/4"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Long Length Hex Bit
Number of Points
6
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
Description
Hex Bit Socket,3/4,1/2 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.