
1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts
Mfr # JHWSA-12A
Zoro # G6533217
product price: $17.29
/eaKey Features
Drive Size
1/2"
Overall Length
2-1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWSA-12A
Zoro #
G6533217
UPC #
662459221827
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
2-1/4"
Size
3/8"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Length Hex Bit
Number of Points
6
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
Description
Hex Bit Socket,1/2 In. D,3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.