1/2" Dr, 3/8" Williams Phillips Bit Socket

  • Mfr # JHWSA-10A-3S

  • Zoro # G6533138


product price:  $17.99
/ea

Key Features

Drive Size
1/2"
Overall Length
2-9/32"
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWSA-10A-3S
Zoro #
G6533138
UPC #
662459222008
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2-9/32"
Size
3/8"

Details

Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Screwdriver Bit

Description

Slot Bit Socket,1/2 In. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.