Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts

  • Mfr # JHWSA-20LA

  • Zoro # G6534608


product price: $25.15
/ea

Key Features

Drive Size
1/2"
Overall Length
4-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWSA-20LA
Zoro #
G6534608
UPC #
662459221957
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
4-1/2"
Size
5/8"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Number of Points
6
Socket Type
Long Hex Bit
Tether Ready
No

Description

Long Hex Bit Socket,1/2 In. D,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.