1/2" Dr, 9/16" Size, SAE Hex Bit Socket, 6-Points
Mfr # SA-18LA
Zoro # G6534580
product price: $24.19
/eaKey Features
Drive Size
1/2"
Overall Length
4-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-18LA
Zoro #
G6534580
UPC #
662459221940
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
4-1/2"
Size
9/16"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Long Hex Bit
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
Description
Long Hex Bit Socket,1/2 In. D,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.