Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Dr, 9/16" Size, SAE, Hex Bit Socket, 6 Pts

  • Mfr # JHWSA-18A

  • Zoro # G6533180


product price: $19.75
/ea

Key Features

Drive Size
1/2"
Overall Length
2-1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWSA-18A
Zoro #
G6533180
UPC #
662459221841
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2-1/4"
Size
9/16"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Standard Long Length Hex Bit
Number of Points
6
Tether Ready
No
Product Type
Hex Bit Socket,1/2" D,9/16"

Description

Hex Bit Socket,1/2 In. D,9/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.