
1/2" Dr, No 2 Williams Phillips Bit Socket
Mfr # JHW35251
Zoro # G7157361
product price: $10.15
/eaKey Features
Overall Length
2-7/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
#2
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW35251
Zoro #
G7157361
UPC #
662459352514
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2-7/16"
Size
#2
Details
Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Socket Type
Screwdriver Bit
Category Type
Socket Bits
Description
Phillips Bit Socket,1/2 In. D,#2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.