1/2" Dr, No 3 Williams Phillips Bit Socket
Mfr # SA-10A-3P
Zoro # G6533156
product price: $15.59
/eaKey Features
Overall Length
2-1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-10A-3P
Zoro #
G6533156
UPC #
662459222022
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
2-1/4"
Size
#3
Details
Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Screwdriver Bit
Tether Ready
No
Description
Phillips Bit Socket,1/2 In. D,3Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.