Zoro Homepage

1/2" Dr, No 4 Williams Phillips Bit Socket

  • Mfr # JHWSA-12A-4P

  • Zoro # G6534571


product price: $15.15
/ea

Key Features

Drive Size
1/2"
Overall Length
2-1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWSA-12A-4P
Zoro #
G6534571
UPC #
662459222039
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2-1/4"
Size
#4

Details

Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Screwdriver Bit
Tether Ready
No

Description

Phillips Bit Socket,1/2 In. D,4Pt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.