Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 1-1/2" SAE Socket, 12 Points, Deep , 1-1/2, 1/2" Dr.

  • Mfr # 32448-TH

  • Zoro # G7640626


product price: $47.19
/ea

Key Features

Size
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Impact Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32448-TH
Zoro #
G7640626
UPC #
662459359612
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-1/2"
Overall Length
3-1/32"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Impact Deep
Sub-Category
Williams

Description

Deep Socket,12 pt.,1-1/2,1/2 In. Dr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.