
1/2" Drive, 1-1/2" SAE Socket, 8 Points
Mfr # JHWST-832-TH
Zoro # G7604375
product price:Â $39.15
/eaKey Features
Finish
High Polished Chrome
Overall Length
1-15/16"
SAE or Metric
SAE
Number of Points
8
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWST-832-TH
Zoro #
G7604375
UPC #
662459362711
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
1-1/2"
Overall Length
1-15/16"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
8
Socket Type
Standard
Sub-Category
Williams
Description
Standard Socket,8pt.,1,1/2 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.