
1/2" Drive, 1-1/4" SAE Socket, 12 Points, Deep , 1-1/4, 1/2" Dr.
Mfr # 32440-TH
Zoro # G7620737
product price: $38.59
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Impact Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32440-TH
Zoro #
G7620737
UPC #
662459359575
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-1/4"
Overall Length
3-1/32"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Impact Deep
Tether Ready
No
Description
Deep Socket,12 pt.,1-1/4,1/2 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.