Zoro Homepage

1/2" Drive, 1-3/16" SAE Socket, 12 Points, Deep , 1-3/16, 1/2" Dr.

  • Mfr # 32438-TH

  • Zoro # G7607437


product price: $35.89
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Impact Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32438-TH
Zoro #
G7607437
UPC #
662459359568
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-3/16"
Overall Length
3-1/32"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Impact Deep
Tether Ready
No

Description

Deep Socket,12 pt.,1-3/16,1/2 In. Dr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.