Zoro Homepage

1/2" Drive, 1-3/16" SAE Socket, 12 Points, Standard 1/2"D, 12Pt, 1-3/16

  • Mfr # ST-1238

  • Zoro # G7063071


product price: $16.29
/ea
Sold in multiples of 40 for $651.60

Key Features

Drive Size
1/2"
Size
1-3/16"
Finish
High Polished Chrome
Overall Length
1-3/4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-1238
Zoro #
G7063071
UPC #
662459221278
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
1-3/16"
Overall Length
1-3/4"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Standard Socket,1/2 In.D,12Pt,1-3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.